- 5V Cross Section
- 2 Ribs
- 180" Outside Length
- Non-Cogged
- 1 3/8" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 1 3/8 in |
| Belt Match | 2 |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Outside Length | 180 in |
| Material | Neoprene |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| No. of Ribs | 2 |
| Belt Style | Non-Cogged |
| Rib Width | 0.625 in |
| Weight | 6.0 LB |
| EAN or UPC | 782477089787 |

