- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | 5V |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Overall Length | 2.19 in |
| Outside Dia. | 12.5 in |
| Length Through Bore | 2.06 in |
| Type | C2 |
| K (in) | 0.5 in |
| M | 0.44 in |
| Bushing Type | QD |
| Bushing Series | SF |
| Belt Match | 1, 2 |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.9375 in |
| Weight | 24.0 LB |
| EAN or UPC | 782475153350 |

