- 3V Cross Section
- 2 Ribs
- 47 1/2" Outside Length
- Non-Cogged
- 13/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Match | 2 |
| Outside Length | 47 1/2 in |
| Belt Style | Non-Cogged |
| Belt Size | 3V |
| Cross Section Width | 13/16 in |
| Material | Neoprene |
| Rib Width | 0.375 in |
| Inch/Metric | Inch |
| No. of Ribs | 2 |
| Belt Cross Section Style | 3V |
| Cross Section Height | 5/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 782477089558 |

