- Two Piece Split Collar
- 2 15/16 in ID x 5 1/2 in OD x 1 7/8 in Wide
- Iron, Plain Finish
| I.D. | 2 15/16 in |
| Material | Iron |
| Recessed Screw | Yes |
| Set Screw | 1 |
| Inch/Metric | Inch |
| O.D. | 5.5 in |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Weight | 6.39 LB |
| EAN or UPC | 782475008124 |

