- One Piece Solid Collar
- 2 15/16 in ID x 4 1/4 in OD x 1 1/8 in Wide
- Steel, Plain Finish
| Recessed Screw | Yes |
| O.D. | 4.25 in |
| Screw Size | 1/2-13 UNC |
| Set Screw | 1 |
| Material | Steel |
| I.D. | 2 15/16 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Finish | Plain |
| Weight | 1.78 LB |
| EAN or UPC | 782475019618 |

