- One Piece Solid Collar
- 2 15/16 in ID x 5 in OD x 1 5/8 in Wide
- Iron, Plain Finish
| I.D. | 2 15/16 in |
| O.D. | 5 in |
| Finish | Plain |
| Set Screw | 1 |
| Material | Iron |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Weight | 5.49 LB |
| EAN or UPC | 782475007837 |

