- Two Piece Split Collar
- 2 11/16 in ID x 5.3120 in OD x 2 1/16 in Wide
- Iron, Plain Finish
| Recessed Screw | Yes |
| Set Screw | 1 |
| I.D. | 2 11/16 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 5.312 in |
| Material | Iron |
| Finish | Plain |
| Weight | 5.39 LB |
| EAN or UPC | 782475008117 |

