- Two Piece Split Collar
- 2 1/4 in ID x 4 1/2 in OD x 1 7/8 in Wide
- Iron, Plain Finish
| Inch/Metric | Inch |
| O.D. | 4.5 in |
| Set Screw | 1 |
| Collar Style | Two Piece - Split |
| Material | Iron |
| Recessed Screw | Yes |
| I.D. | 2 1/4 in |
| Finish | Plain |
| Weight | 3.46 LB |
| EAN or UPC | 782475008087 |

