- 1 Groove
- 12.4" Outside Diameter
- C Belt Size
- SF Bushing Required
- 1/2" to 2 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Gray iron casting
- Quiet operation
| C Pitch Dia. | 12 in |
| Bore Range [Max] | 2.9375 in |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| M | 0.13 in |
| Length Through Bore | 2.06 in |
| Material | Cast Iron |
| Overall Length | 2.2 in |
| No. of Grooves | 1 |
| Outside Dia. | 12.4 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| K (in) | 0.82 in |
| Belt Size | C |
| Type | C2 |
| Belt Match | 1 |
| Weight | 21.7 LB |
| EAN or UPC | 782475158539 |

