- 1 Groove
- 5 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 5.75 in |
| Bore Range [Max] | 1.6875 in |
| E (Knuckle Width) | 0.11 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Overall Length | 1.16 in |
| M | 0.04 in |
| B (5L) Pitch Dia. | 5.4 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Length Through Bore | 1 in |
| Belt Size | A, B, 4L, 5L |
| Type | A1 |
| Inch/Metric | Inch |
| Bushing Series | 1610 |
| Weight | 5.23 LB |
| EAN or UPC | 782475095032 |

