Skip to content Skip to navigation menu
Conveyor Pulley

18X51CR DRUM K35

Conveyor Pulley
Item #103606550
  • 18" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring 3535 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18" Outside Diameter
  • 51" Face Width
  • Crown Face Drum Pulley
  • Requiring 3535 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Bushing Series 3535
Lagging Type None
Bore Range [Max] 3.5 in
Outside Dia. 18 in
Bore Range [Min] 1.1875 in
Face Type Crown Face
Has Lagging No
Bushing Type Taper-Lock®
Lagging Groove Type N/A
Pulley Type Drum
Weight 0.07 LB
EAN or UPC 782475134762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison