- 18" Outside Diameter
- 44" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
| Pulley Type | Mine Duty Drum |
| Bushing Type | HE |
| Bore Range [Min] | 1.1875 in |
| Outside Dia. | 18 in |
| Lagging Groove Type | Herringbone |
| Lagging Thickness | 1/2 in |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Lagging Type | Rubber - 60/70 Durometer |
| Has Lagging | Yes |
| Bushing Series | HE35 |
| Weight | 455.0 LB |
| EAN or UPC | 782475944477 |

