- 18" Outside Diameter
- 44" Face Width
- Crown Face Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
| Bushing Type | HE |
| Lagging Groove Type | N/A |
| Has Lagging | No |
| Bushing Series | HE40 |
| Bore Range [Min] | 1.9375 in |
| Pulley Type | Drum |
| Bore Range [Max] | 4 in |
| Outside Dia. | 18 in |
| Face Type | Crown Face |
| Lagging Type | None |
| Weight | 271.0 LB |
| EAN or UPC | 782475983797 |

