- 18" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 1 3/8" & a Max Bore of 3"
| Outside Dia. | 18 in |
| Lagging Type | Rubber - 60/70 Durometer |
| Pulley Type | Drum |
| Has Lagging | Yes |
| Bushing Type | HE |
| Face Type | Crown Face |
| Lagging Groove Type | Herringbone |
| Bore Range [Min] | 1.375 in |
| Bushing Series | HE30 |
| Bore Range [Max] | 3 in |
| Lagging Thickness | 3/8 in |
| Weight | 191.0 LB |
| EAN or UPC | 782475548057 |

