- 18" Outside Diameter
- 22" Face Width
- Crown Face Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
| Bushing Type | HE |
| Bore Range [Min] | 1.1875 in |
| Lagging Type | None |
| Pulley Type | Drum |
| Lagging Groove Type | N/A |
| Outside Dia. | 18 in |
| Bushing Series | HE35 |
| Bore Range [Max] | 3.5 in |
| Face Type | Crown Face |
| Has Lagging | No |
| Weight | 93.8 LB |
| EAN or UPC | 782475002061 |

