- 1/2" Pitch
- H Belt Size
- 3" Belt Width
- 18 Teeth
- 2.865" Pitch Diameter
applications
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
- Agitators and mixers
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Width | 3 in |
| No. of Teeth | 18 |
| Bushing Type | None |
| Finished Bore | N/A |
| Length Through Bore | 4.06 in |
| Bore Range [Max] | 1.375 in |
| Bushing Series | N/A |
| Hub Dia. | 2 1/4 in |
| Belt Pitch | 0.5 in |
| Type | DF-1 |
| Outside Dia. | 2.811 in |
| Hub Projection | 3/4 in |
| Belt Size | H |
| Pitch Diameter | 2.865 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.75 in |
| Weight | 6.0 LB |
| EAN or UPC | 782475420971 |

