- 1 1/8 in Wide, 36.8 in Long, 3/8 in High, with a 28 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 28 ° |
| Pitch Length | 36.8 in |
| Cross Section Height | 3/8 in |
| Cross Section Width | 1 1/8 in |
| Belt Size | 1828V |
| Weight | 0.73 LB |
| EAN or UPC | 782475078486 |

