- D-Series Motor Brake
- 180 Frame Size
- 6 Ft-Lbs Static Torque
- 250/500 VAC 50HZ
- 1 1/8" Bore
features
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Splined hub permits uniform load distribution
- Integral key design simplifies installation with no loose parts
- Single, nonasbestos friction disc design allows quiet operation
- Wave spring provides 360° of force when power is removed from the brake
- Wear adjustments are made external to brake with no disassembly required
- Industry standard NEMA C-face mounting
- Reliable manual release lever resets automatically
compliances
- 0
| Voltage Rating | 250/500 VAC 50 Hz |
| Power On/Power Off | Power Off |
| Unit Size | 180 |
| Model | DBSC |
| Bore Size | 1.125 in |
| Enclosure | NEMA 1 |
| Outside Dia. | 6.63 in |
| Housing Length | 4.78 in |
| Frame | 180 |
| Torque Rating | 6 ft lb |
| Style | Motor Brake - Fan End Mounting |
| Weight | 11.7 LB |
| EAN or UPC | 782475925346 |

