- 180 Single Strand Chain, 60 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Inch/Metric | Inch |
| Sprocket Style | C |
| Bore Range [Max] | N/A |
| Length Through Bore | 5.375 in |
| Width Across Teeth | 1.301 in |
| No. of Teeth | 60 |
| Pitch Diameter | 42.991 in |
| Hub Length Thru | 4.074 in |
| Outside Dia. | 44.283 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.25 in |
| Bore Range [Min] | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 180 |
| Hub Dia. | 9 1/2 in |
| Material | Steel |
| Weight | 489.0 LB |
| EAN or UPC | 782475244157 |

