- 180 Single Strand Chain, 20 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain Pitch | 2.25 in |
| Material | Steel |
| Hub Length Thru | 2.074 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.375 in |
| Width Across Teeth | 1.301 in |
| Chain No. | 180 |
| Bore Range [Max] | N/A |
| Pitch Diameter | 14.383 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 15.556 in |
| Sprocket Style | B |
| Bore Range [Min] | 1.5 in |
| Hub Dia. | 7 1/2 in |
| No. of Teeth | 20 |
| Weight | 81.0 LB |
| EAN or UPC | 782475229352 |

