- 180 Single Strand Chain, 18 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Outside Dia. | 14.11 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 1.301 in |
| Hub Length Thru | 1.824 in |
| Material | Steel |
| Hub Dia. | 7 in |
| Chain No. | 180 |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1.5 in |
| Chain Pitch | 2.25 in |
| Pitch Diameter | 12.957 in |
| Length Through Bore | 3.125 in |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| No. of Teeth | 18 |
| Sprocket Style | B |
| Weight | 63.0 LB |
| EAN or UPC | 782475233755 |

