- 180 Single Strand Chain, 54 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Outside Dia. | 39.981 in |
| Chain No. | 180 |
| Sprocket Style | A |
| Material | Steel |
| Length Through Bore | 1.301 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.25 in |
| Width Across Teeth | 1.301 in |
| Inch/Metric | Inch |
| Pitch Diameter | 38.696 in |
| Bore Range [Min] | 1.5 in |
| Hub Dia. | N/A |
| Hub Length Thru | N/A |
| No. of Teeth | 54 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | N/A |
| Bore Range [Max] | N/A |
| Weight | 420.0 LB |
| EAN or UPC | 782475221523 |

