
- 180 Single Strand Chain, 22 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
No. of Strands Across | 1 |
Chain Pitch | 2.25 in |
Bore Range [Min] | 1.5 in |
Pitch Diameter | 15.81 in |
Hub Projection | N/A |
Material | Steel |
Hub Dia. | N/A |
Inch/Metric | Inch |
Outside Dia. | 16.999 in |
Hardened Teeth | Without Hardened Teeth |
Width Across Teeth | 1.301 in |
Chain No. | 180 |
No. of Teeth | 22 |
Hub Length Thru | N/A |
Sprocket Style | A |
Length Through Bore | 1.301 in |
Bore Range [Max] | N/A |
Weight | 62.0 LB |
EAN or UPC | 782475232796 |
