- 1 3/4" Center Distance
- 40:1 Ratio
- 5/8" Shaft Input
- 7/8" Left Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Motor adapter kit
- Base kits
| Center Distance | 1.75 in |
| Output Torque @ RPM | 627 in lb @ 1750 rpm |
| Box Height | 5.85 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.875 x 4.5 |
| Motor Application | General Purpose |
| Box Length | 5 1/2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 0.6 hp @ 1750 rpm |
| Box Width | 4.89 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.35 x 2.50 |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Pattern | 4.19 x 2.75 |
| Torque Out @ 1750 rpm | 627 in lb |
| Lubrication | Synthetic |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame | N/A |
| Ratio | 40:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Input Configuration | Shaft Input |
| Weight | 28.0 LB |
| EAN or UPC | 782475747658 |

