- 1.75" Center Distance
- 7.5:1 Ratio
- .625" Shaft Input Input Shaft
- 1.0" Hollow Output Shaft
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Box Height | 5.85 in |
| Output (Shaft or Bore) Size | 1 in |
| Ratio | 7.5:1 |
| Torque Out @ 1750 rpm | 500 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Frame | N/A |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output Torque @ RPM | 500 in lb @ 1750 rpm |
| Center Distance | 1.75 in |
| Box Width | 4.89 in |
| Motor Application | General Purpose |
| Output Configuration | Hollow Output |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 2.06 hp @ 1750 rpm |
| Box Length | 5 1/2 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475747429 |

