- 1 3/4" Center Distance
- 56C Frame
- 40:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Right Output Shaft
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Capability to mount in any position
- Robust ball bearings and tapered roller bearings for best-in-class longevity
options
- Output brackets
- Base kits
- Tie rods
| Center Distance | 1 3/4 in |
| Frame | 56C |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 0.6 hp @ 1750 rpm |
| Box Height | 5.85 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.35 x 2.50 |
| Box Width | 4.89 in |
| Bolt Pattern | 4.19 x 2.75 |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 7/8 in |
| Ratio | 40:1 |
| Frame Size | 56C |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 5 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.875 x 4.5 |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 627 in lb |
| Housing Material | Cast Iron |
| Output Configuration | Right Output |
| Output Torque @ RPM | 627 in lb @ 1750 rpm |
| Lubrication | Synthetic |
| Weight | 28.0 LB |
| EAN or UPC | 782475746729 |

