- 1 3/4" Center Distance
- 140TC/160ATC Frame
- 15:1 Ratio
- 7/8" C-Face Quilled
- 7/8" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Torque @ RPM | 583 in lb @ 1750 rpm |
| Max. Overhung Load @ RPM | 1190 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 7/8 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Center Distance | 1 3/4 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 4.89 in |
| Base to Centerline of Input Shaft | 3.74 in |
| Motor Application | General Purpose |
| Ratio | 15:1 |
| Base to Centerline of Output Shaft | 1.99 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Box Height | 5.85 in |
| Max. Overhung Load @ 1750 rpm | 1190 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 3 1/2 x 3 1/4 |
| Frame Size | 140TC, 160ATC |
| Lubrication | Synthetic |
| Torque Out @ 1750 rpm | 583 in lb |
| Input HP @ RPM | 1.27 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller on O/P |
| Thermal Input Horsepower @ 1750 RPM | 2.01 hp |
| Output Configuration | Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 5 7/8 x 4 1/2 |
| Bolt Pattern | 4.19 x 2.75 |
| Reduction Type | Single Reduction |
| Box Length | 5 1/2 in |
| Thermal Input Horsepower @ RPM | 2.01 hp @ 1750 rpm |
| Frame | 140TC, 160ATC |
| Weight | 27.94 LB |
| EAN or UPC | 782475747009 |

