- 1 3/4" Center Distance
- 140TC/160ATC Frame
- 15:1 Ratio
- 7/8" C-Face Quilled
- 1" Hollow Output Shaft
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Torque Out @ 1750 rpm | 583 in lb |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ 1750 RPM | 2.01 hp |
| Motor Application | General Purpose |
| Box Length | 5 1/2 in |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller on O/P |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Center Distance | 1 3/4 in |
| Input HP @ RPM | 1.27 hp @ 1750 rpm |
| Max. Overhung Load @ RPM | 1190 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.99 in |
| Box Width | 4.89 in |
| Output (Shaft or Bore) Size | 1 in |
| Lubrication | Synthetic |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Thermal Input Horsepower @ RPM | 2.01 hp @ 1750 rpm |
| Ratio | 15:1 |
| Base to Centerline of Input Shaft | 3.74 in |
| Washdown Duty | No |
| Frame | 140TC, 160ATC |
| Output Configuration | Hollow Output |
| Box Height | 5.85 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1190 lb/in |
| Output Torque @ RPM | 583 in lb @ 1750 rpm |
| Bolt Pattern | 4.19 x 2.75 |
| Frame Size | 140TC, 160ATC |
| Reduction Type | Single Reduction |
| Weight | 28.0 LB |
| EAN or UPC | 782475747023 |

