- 1 3/4" Center Distance
- 140TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 7/8" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 1 3/4 in |
| Box Width | 4.89 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input Configuration | C-Face Quilled |
| Box Length | 5 1/2 in |
| Frame | 140TC |
| Bolt Pattern | 4.19 x 2.75 |
| Input HP @ RPM | 1.67 hp @ 1750 rpm |
| Lubrication | Synthetic |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Box Height | 5.85 in |
| Torque Out @ 1750 rpm | 534 in lb |
| Frame Size | 140TC |
| Input (Shaft or Bore) Size | 7/8 in |
| Housing Material | Cast Iron |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.35 x 2.50 |
| Output Torque @ RPM | 534 in lb @ 1750 rpm |
| Ratio | 10:1 |
| Output Configuration | Right Output |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.875 x 4.5 |
| Weight | 28.0 LB |
| EAN or UPC | 782475746958 |

