- 1/2" Pitch
- H Belt Size
- 3" Belt Width
- 17 Teeth
- 2.706" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Paper machinery
- Fans and blowers
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 17 |
| Bore Type | Reborable |
| Type | DF-1 |
| Belt Pitch | 0.5 in |
| Belt Width | 3 in |
| Length Through Bore | 4.06 in |
| Bore Range [Min] | 0.75 in |
| Finished Bore | N/A |
| Hub Dia. | 2 in |
| Pitch Diameter | 2.706 in |
| Outside Dia. | 2.652 in |
| Bore Range [Max] | 1.25 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Hub Projection | 3/4 in |
| Belt Size | H |
| Weight | 5.23 LB |
| EAN or UPC | 782475811632 |

