- 1.75" Center Distance
- 140TC, 160ATC Frame
- 5:1 Ratio
- .625" C-Face Coupled Input Shaft
- .875" Right Output Shaft
| Center Distance | 1 3/4 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Ratio | 5:1 |
| Output Torque @ RPM | 430 in lb @ 1750 rpm |
| Frame Size | 140TC |
| Input HP @ RPM | 2.59 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 430 in lb |
| Output Configuration | Right Output |
| Box Height | 5.85 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Coupled |
| Box Length | 5 1/2 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Width | 4.89 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 140TC, 160ATC |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Weight | 46.0 LB |
| EAN or UPC | 782475777075 |

