Skip to content Skip to navigation menu
HT100 High Torque Synchronous Belt

1790 5M15

HT100 High Torque Synchronous Belt
Item #103654424
  • 5 mm Pitch
  • 15 mm Width
  • 1,790 mm Pitch Length
  • 358 Teeth
  • Single Sided
HT100 High Torque Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 1,790 mm Pitch Length
  • 358 Teeth
  • Single Sided

features

  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Long life
  • Positive, nonslip drive
  • Nonstretch
  • Corrosion-resistant
Belt Style Single Sided
Pitch 5 mm
Weight 0.24 LB
EAN or UPC 782475701599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison