- 16" Outside Diameter
- 40" Face Width
- Crown Face Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
| Outside Dia. | 16 in |
| Pulley Type | Drum |
| Bushing Series | HE40 |
| Lagging Type | None |
| Bore Range [Min] | 1.9375 in |
| Face Type | Crown Face |
| Bushing Type | HE |
| Lagging Groove Type | N/A |
| Has Lagging | No |
| Bore Range [Max] | 4 in |
| Weight | 304.0 LB |
| EAN or UPC | 782475922277 |

