- 38 in Crown Face Drum Pully
- 16 in Diameter
- HE30 Bushing Series
| Bushing Type | HE |
| Face Type | Crown Face |
| Has Lagging | No |
| Outside Dia. | 38 in |
| Pulley Type | Drum |
| Bore Range [Min] | 0.75 in |
| Lagging Groove Type | N/A |
| Bushing Series | HE30 |
| Bore Range [Max] | 3 in |
| Lagging Type | N/A |
| Weight | 154.0 LB |
| EAN or UPC | 782475269488 |

