- 16" Outside Diameter
- 26" Face Width
- Crown Face Wing Pulley
- Requiring 3030 Bushing w/a Min Bore of 15/16" & a Max Bore of 3 1/4"
| Lagging Type | None |
| Bushing Series | 3030 |
| Bore Range [Max] | 3.25 in |
| Pulley Type | Wing |
| Has Lagging | No |
| Outside Dia. | 16 in |
| Bore Range [Min] | 0.9375 in |
| Bushing Type | Taper-Lock® |
| Face Type | Crown Face |
| Lagging Groove Type | N/A |
| Weight | 113.0 LB |
| EAN or UPC | 782475130122 |

