- 16" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring E Bushing w/a Min Bore of 7/8" & a Max Bore of 2 15/16"
| Bore Range [Min] | 0.875 in |
| Pulley Type | Drum |
| Outside Dia. | 16 in |
| Bushing Type | QD® |
| Bushing Series | E |
| Lagging Type | None |
| Lagging Groove Type | N/A |
| Face Type | Crown Face |
| Has Lagging | No |
| Bore Range [Max] | 2.9375 in |
| Weight | 111.0 LB |
| EAN or UPC | 782475414536 |

