- Size 16 Coupling Flange
- RSB
- Min. Bore 2"
- Max. Bore 5 1/2"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Bore Range [Max] | 5.5 in |
| Hub Length | 2 in |
| Coupling Size | 16S |
| Material | Cast Iron |
| Outside Dia. | 18.88 in |
| Length Through Bore | 6 in |
| Bore Range [Min] | 2 in |
| Hub Dia. | 8 in |
| RPM [Max] | 1,500 rpm |
| Set Screw | Yes |
| Weight | 171.5 LB |
| EAN or UPC | 782475876075 |

