- 1/2" Pitch
- H Belt Size
- 2" Belt Width
- 16 Teeth
- 2.546" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Use with FHP belts only
| Bore Type | Reborable |
| Pitch Diameter | 2.546 in |
| Hub Projection | 3/4 in |
| Belt Width | 2 in |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 1.125 in |
| Finished Bore | N/A |
| Length Through Bore | 3.03 in |
| Outside Dia. | 2.492 in |
| Belt Size | H |
| Bushing Series | N/A |
| Belt Pitch | 0.5 in |
| No. of Teeth | 16 |
| Type | DF-1 |
| Bushing Type | None |
| Hub Dia. | 1.88 in |
| Weight | 3.29 LB |
| EAN or UPC | 782475420926 |

