- Size 16
- Type E Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Coupling Size | 16 |
| Outside Dia. | 17.9063 in |
| Color | Black |
| HP @ RPM | 900 hp @ 1200 rpm |
| Temperature Range [Max] | 275 °F |
| Width | 8 3/4 in |
| RPM [Max] | 1,500 rpm |
| Sleeve Type | E |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 480 |
| Temperature Range [Min] | -30 °F |
| Torque Rating [Max] | 47,250 in lb |
| Material | EPDM |
| Weight | 53.34 LB |
| EAN or UPC | 782475873371 |

