- Size 16B Coupling Flange
- Using Series J QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Outside Dia. | 18.875 in |
| Bushing Type | QD |
| Input Bore Range | 1 1/2" to 4 1/2" |
| RPM [Max] | 1,500 rpm |
| Material | Cast Iron |
| Length | 4.630 in |
| Bore Range [Max] | 4.5 in |
| Bushing Series | J |
| Coupling Size | 16B |
| Weight | 120.0 LB |
| EAN or UPC | 782475940592 |

