- 1 in Wide, 31.5 in Long, 0.35 in High, with a 28 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 1 in |
| Angle of Sheave Groove | 28 ° |
| Cross Section Height | 0.35 in |
| Pitch Length | 31.5 in |
| Belt Size | 1628V |
| Weight | 0.51 LB |
| EAN or UPC | 782475078455 |

