- 1 in Wide, 70 in Long, 0.35 in High, with a 26 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1 in |
| Belt Size | 1626V |
| Pitch Length | 70 in |
| Cross Section Height | 0.35 in |
| Weight | 1.1 LB |
| EAN or UPC | 782475078431 |

