- 1615 Series Bushing
- 9/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | 358.333 lbf |
| Length Through Bore | 1 1/2 in |
| Keyway Size | 1/8 x 1/16 |
| Bushing Series | 1615 |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Wrench Torque | 15 lbf |
| Bore Size | 9/16 in |
| Large Diameter | 2 1/4 in |
| Weight | 1.3 LB |
| EAN or UPC | 782475096053 |
-
Drop Ship Only


