Skip to content Skip to navigation menu
Taperlock Sprocket

160CTL36-4040

Taperlock Sprocket
Item #101849615
  • 160 Single Chain, 36 Teeth, Taper-Lock Bushing (4040)
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 Single Chain, 36 Teeth, Taper-Lock Bushing (4040)

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Bushing Type Taperlock
Length Through Bore 4 in
Bushing Series 4040
Material Steel
Outside Dia. 24.06 in
Chain Pitch 2 in
No. of Strands Across 1
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Bushing Bore [Min] 1.4375 in
Hub Dia. 7 3/4 in
Width Across Teeth 1.156 in
Bushing Bore [Max] 4 in
Chain No. 160
Sprocket Style C
Pitch Diameter 22.948 in
No. of Teeth 36
Type C
Weight 140.0 LB
EAN or UPC 782475596898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison