- 160 Single Strand Chain, 70 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Outside Dia. | 45.733 in |
| Bore Range [Min] | 1.5 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Sprocket Style | C |
| Pitch Diameter | 44.578 in |
| Bore Range [Max] | N/A |
| Hub Dia. | 8 in |
| Length Through Bore | 5 in |
| No. of Teeth | 70 |
| Width Across Teeth | 1.156 in |
| Hub Length Thru | 3.844 in |
| Weight | 446.0 LB |
| EAN or UPC | 782475246342 |

