- 160 Single Chain, 24 Teeth, Hardened, Taper-Lock Bushing (3535)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2 in |
| Chain No. | 160 |
| Bushing Series | 3535 |
| Width Across Teeth | 1.156 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 3.5 in |
| Length Through Bore | 3.5 in |
| No. of Teeth | 24 |
| Outside Dia. | 16.392 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 1/2 in |
| Bushing Type | Taperlock |
| Bushing Bore [Min] | 1.1875 in |
| Pitch Diameter | 15.323 in |
| Type | B |
| Sprocket Style | B |
| Weight | 53.0 LB |
| EAN or UPC | 782475595679 |

