- 160 Single Chain, 17 Teeth, Hardened, Taper-Lock Bushing (3535)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| No. of Teeth | 17 |
| Hub Dia. | 6 1/2 in |
| Bushing Series | 3535 |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Chain Pitch | 2 in |
| Width Across Teeth | 1.156 in |
| Bushing Bore [Max] | 3.5 in |
| Length Through Bore | 3.5 in |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Pitch Diameter | 10.885 in |
| Chain No. | 160 |
| Sprocket Style | B |
| Outside Dia. | 11.898 in |
| Bushing Bore [Min] | 1.1875 in |
| Inch/Metric | Inch |
| Weight | 5.36 LB |
| EAN or UPC | 782475050024 |

