- 1.50" Center Distance
- 40:1 Ratio
- .500" Shaft Input Input Shaft
- .75" Right Output Shaft
| Center Distance | 1 1/2 in |
| Output Configuration | Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 5.48 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Input HP @ RPM | 0.41 hp @ 1750 rpm |
| Box Width | 4 in |
| Ratio | 40:1 |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Motor Application | General Purpose |
| Frame | N/A |
| Box Length | 5 in |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output Torque @ RPM | 417 in lb @ 1750 rpm |
| Input Configuration | Shaft Input |
| Torque Out @ 1750 rpm | 417 in lb |
| Weight | 22.0 LB |
| EAN or UPC | 782475746057 |

