- 1.50" Center Distance
- 20:1 Ratio
- .500" Shaft Input Input Shaft
- .75" Left & Right Output Shaft
| Center Distance | 1 1/2 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output Torque @ RPM | 407 in lb @ 1750 rpm |
| Input Configuration | Shaft Input |
| Box Length | 5 in |
| Output Configuration | Left & Right Output |
| Box Width | 4 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 3/4 in |
| Input HP @ RPM | 0.7 hp @ 1750 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 407 in lb |
| Box Height | 5.48 in |
| Ratio | 20:1 |
| Input (Shaft or Bore) Size | 1/2 in |
| Frame | N/A |
| Weight | 22.0 LB |
| EAN or UPC | 782475745739 |

