- 1 1/2" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Configuration | Right Output |
| Lubrication | Synthetic |
| Box Height | 5.48 in |
| Ratio | 50:1 |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.98 x 2.50 |
| Box Length | 5 in |
| Box Width | 4 in |
| Bolt Pattern | 3.50 x 2.25 |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Center Distance | 1.5 in |
| Output Torque @ RPM | 402 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 402 in lb |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame | 56C |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Input HP @ RPM | 0.34 hp @ 1750 rpm |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 3/4 in |
| Weight | 22.0 LB |
| EAN or UPC | 782475745395 |

